Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17427
Zoro # G3475993
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17427
- Zoro # G3475993
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,2 3/8 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M4 X 10 Screw (2100-0074)
- FREEMAN PDX50C Lightweight Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Floorin (PDX50C)
- ARTU Tngstn Carbide Grit File, 6", Round/Coarse (02949)
- ASTRO PNEUMATIC SANDER AIR BELT 10X330MM 3PC BELTS (AO3036)
- IRWIN Tap Carded 10X32Nf (8031)
- DRILL AMERICA 3/8in-16 X 12in UNC HSS Pulley Tap (DWTET12X3/8-16)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.75mm (97321)
- DRILL AMERICA 7/8in-9 X 12in UNC HSS Pulley Tap (DWTET12X7/8-9)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- DRILL AMERICA 5/8in-11 X 12in UNC HSS Pulley Tap (DWTET12X5/8-11)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 9/16-18Nf Overall Length 2-1/16" (92061)
- North American Taps