Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17426
Zoro # G3475670
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17426
- Zoro # G3475670
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Hand Tap,2 3/8 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP21)
- XCELITE 6 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (66CGNN)
- CHANNELLOCK Slip Joint Plier, Shear, 8" (528)
- HYDE 6 in. Vs Flexible Joint Knife 04851 (4851)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- DRILL AMERICA 3/8"-16 HSS Nut Tap (DWTNT3/8-16)
- DRILL AMERICA 5/16"-18 HSS Nut Tap (DWTNT5/16-18)
- IRWIN Tap Plug 9Mm-1.25Mm (8337)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5119)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 Nc (95107)
- North American Straight Flute Taps