Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17423
Zoro # G3475880
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17423
- Zoro # G3475880
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,2 3/8 In.-12 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN FENCING PLIERS 10-1/4"" (2078901)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- POWERBUILT 13Pc Titanium Drill Bit Set (642486)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF (308598)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-24 Nf (95106)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- IRWIN Tap Metric 12Mm-1.5Mm (8343)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- OSG Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine (1105201708)
- North American Taps