Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17422
Zoro # G3475917
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17422
- Zoro # G3475917
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,2 3/8 In.-12 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M46)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- VULCAN Hammer Curved Claw Stl 16Oz (JL61036)
- BONDHUS Metric L-Shape Ball Hex Key, 17 mm Tip Size (15786)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-117)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- IRWIN TAP PLUG 5/8""-18NF C (8154)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/2-20Nf Overall Length 2-1/16" (92060)
- North American Taps