Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17419
Zoro # G3476011
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17419
- Zoro # G3476011
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,2 3/8 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Meter Key, 6ft, 11/8" Opening (85499)
- GEARWRENCH 12 Dr 90 Tooth Teardrop Ratchet (KDT81304T)
- INNOVATIVE COMPONENTS Ball Knob, 8-32 Thread Size, 1/3"L, Steel (GN82----B0---22)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/4 inch (057416)
- IRWIN Tapplgcd 1/2-13 (8144)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.75mm (97321)
- North American Taps