Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17410
Zoro # G3475792
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17410
- Zoro # G3475792
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,2 1/4 In.-12 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 1/4x6 in. (68674)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR8)
- BAHCO Bahco Adjustable Wrench, Chrome, 4" (8069 RC US)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 3816, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N124CT)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-24Nf Overall Length 1-5/8" (92057)
- IRWIN 6mm x 10 Metric Tap (8327)
- CLEVELAND Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF (C55002)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 5811, Plug Chamfer, 4 Flutes, HSS, Black Oxide, (20N140CP)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- North American Straight Flute Taps