Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17407
Zoro # G3475853
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17407
- Zoro # G3475853
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,2 1/4 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL Type 240-D 135-Deg Split Pt Cobalt Jobber Gold Finish Drill Set 15-Pc (68340)
- DIABLO Easily Convert Your Spline Rotary Hammer (DMAMXAD1010)
- HOUGEN 17/32 in. x 2 in. 12,000-Series Annular Cutter (12217)
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-12 Nc (95113)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5 (TS027O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- North American Taps