Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17406
Zoro # G3475847
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17406
- Zoro # G3475847
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,2 1/4 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 15mm (KTI-45515)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02010)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x12x17in, 4-Cutter (83714)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXG6)
- OSG Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (1137800)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M5x08 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brigh (T/AB5X.8)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 3/8-24 Nf (99508)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNF (308580)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUN2E1NEB5)
- North American Straight Flute Taps