Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17395
Zoro # G3475908
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17395
- Zoro # G3475908
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,2 1/8 In.-12 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- PROTO 1/4" Drive, 3/8 in Hex SAE Socket, 6 Points (J6912PF)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + Large Tool Box + Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426, 48-22-8425, 48-22-8430)
- PROTO 10 in Straight Jaw Tongue and Groove Plier, Serrated (J260SGXL-TT)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 7/16-20 (389620)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M5x08 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brigh (T/AB5X.8)
- HOLEX HSS-E Blind Hole Machine Tap, M20 Thread Size (135855 M20)
- IRWIN Tap Plug 7Mm-1.00Mm (8331)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 3/8 in.-16NC 1 pc (1434ZR)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- North American Straight Flute Taps