Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17394
Zoro # G3475899
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17394
- Zoro # G3475899
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,2 1/8 In.-12 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 28mm 12 Point Shallo (CMMT44276)
- PERFORMANCE TOOL Distributor Clamp Sae Wrench, W1189C (W1189C)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (40 04 250)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986001)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X2.50 (96327)
- REGAL CUTTING TOOLS Tap, Hand, Metric, M8, 1.25, HSS, D5, 4 Flutes (027748AS)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-12 Nf (97122)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- CENTURY DRILL & TOOL Tap Metric Plug Style 22.0X2.50 (96344)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- North American Taps