Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17390
Zoro # G3475698
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17390
- Zoro # G3475698
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,2 1/8 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- EAGLE TOOL US Flexible Extension, 54 In. L (EX18754)
- WIHA Phillips #2 Round (31152)
- PACIFIC HANDY CUTTER Safety Knife, 10 PK (E12206-4)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-24 (625-24)
- STANLEY 9/16-18 Taper Tap (1349)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- WALTER SURFACE TECHNOLOGIES 12-24 Unc Sst Power Tap (03A621)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 7/16-14Nc Overall Length 1-7/8" (92053)
- North American Taps