Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17382
Zoro # G3475950
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17382
- Zoro # G3475950
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,2 In.-16 NS,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- MILWAUKEE TOOL 14mm Metric Combination Wrench (45-96-9514)
- KT PRO TOOLS Extension Bar Set 1/2" Dr, 4 Pieces (A4101PR)
- WARWOOD TOOL 16 lb Stone Sledge, 34 Fiberglass Handle (13155)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 8.0x1.00mm (97312)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-20 Nf (99512)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- IRWIN Tap Carded 14X20Ns (8035)
- North American Straight Flute Taps