Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17359
Zoro # G3476020
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17359
- Zoro # G3476020
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,2 In.-8 NS,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 7.0mm, Hollow, Ergo, Ins, 5 in. (1YXL8)
- DISCO Gold HSS Titanium Step Bits 3/16" Through 7/8" Drill Size (12003PK)
- STANLEY Stanley 16227, Center Punch, 4 X 14 (16-227)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short (54925)
- YMW TAPS Hand Tap, HSS, TIN, D7 M20 x 2 (TS020Q7NEBA-TIN)
- OSG Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC (1005111808)
- OSG Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine (1105201708)
- MASTERCOOL Tap Top Can R134A (85510)
- IRWIN TAP PLUG 5/8""-11NC C (8152ZR)
- IRWIN Tap Plug 8-32Nc Carded (8024)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- North American Straight Flute Taps