Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17358
Zoro # G3476048
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17358
- Zoro # G3476048
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,2 In.-8 NS,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (J10027L)
- BOSCH Gear Housing Cover (2605500056)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- TEKTON Everybit Tech Rescue Kit and 1/4 Inch Bit/Driver Set with Cases, 83-Piece (DRV99003)
- OSG Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF (1005303308)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 and 5/16Drl (95407)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5 (TS027O6NEB5-TICN)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- North American Taps