Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17355
Zoro # G3476081
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17355
- Zoro # G3476081
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,2 In.-4.5 NC,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- DYNABRADE Straight-Line Die Grinder, .5 HP (53809)
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- DRILL AMERICA 5/16"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-51624)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-12 Nc (95113)
- YMW TAPS Hand Tap, HSS, OX, D7 M32X2 1.5P (TS032Q7NEXA)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (C55064)
- IRWIN TAP BOTTOM 1/2""-13NC CD (1788676)
- North American Straight Flute Taps