Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17340
Zoro # G3473071
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17340
- Zoro # G3473071
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Hand Tap,1 7/8 In.-12 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 X 1/64 X 1" High Speed Steel Plain Slitting Saw (5071-4201)
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- VEGA Hex 14Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H140SB)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Metric So (42L-06MM)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- IRWIN TAP TAPER 1/4 - 20 NC (HN1320)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-24Nf Overall Length 1-5/8" (92057)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm (1700M8X1.25NO2)
- North American Taps