Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17337
Zoro # G3473379
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17337
- Zoro # G3473379
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 7/8 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/4" Diamond Premium Wet Core Bit (48-17-3027)
- BLACK SWAN Drain Auger 1/4" X 25' (20120)
- SATA Heavy Duty Pipe Wrench 18in (ST70816ST)
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Metric Socket Set (80702)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 7.0x1.00mm (97311)
- FJC R-134A Top Can Tap (6029)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- DRILL AMERICA 3/8"-16 HSS Nut Tap (DWTNT3/8-16)
- DRILL AMERICA 1/16"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64115)
- North American Straight Flute Taps