Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17333
Zoro # G3473309
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17333
- Zoro # G3473309
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 7/8 In.-5 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN Hand Tools 24in. FatMax Non-Magnetic Level (EA83214)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 48386 (48386)
- WESTWARD Brick Trowel, 5x2-3/4, Stl, ErgoSoft PP/TPR (13P523)
- TEKTON 130-Degree Hook (1/8 Inch x 3 Inch) (PNH21105)
- IRWIN TAP PLUG 1""-14NS (1467ZR)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 8.0X1.25Mm Overall Length 45Mm (92002)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-24 Nf (95106)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-14 Nf (97120)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- North American Straight Flute Taps