Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17300
Zoro # G3472581
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17300
- Zoro # G3472581
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,1 3/4 In.-5 NC,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Bit, Torx, 12 pcs (84232)
- MAYHEW PUNCH PILOT 112-3/8 #10 (MY25009)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- MICRO 100 Cut-Off Blade w/V Groove (T-104-V)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.25mm (97319)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M16x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB16X2)
- RUKO M 12 Adapter Screw (109112)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- North American Taps