Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17265
Zoro # G3471443
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17265
- Zoro # G3471443
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/2 In.-20 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.65"L, Phenolic (0692-D)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92335)
- MILWAUKEE TOOL Dust Extraction Kit (49-90-2400)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50 (GP8C---R-----21)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- IRWIN Tap Carded 10X32Nf (8031)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.25mm (97319)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2 x 0.4 (TS2.0E3NEBA-TIN)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 11.0x1.25mm (97330)
- North American Straight Flute Taps