Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17264
Zoro # G3471662
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17264
- Zoro # G3471662
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/2 In.-20 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #10-24, 2 Flutes (DWT57097)
- DRILL AMERICA 5/16"x21/64"82 Degree Piloted Countersink (WELCS10-2)
- OEMTOOLS 20 Ton Bottle Jack Shop Press (24810)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (5 Pk) (48-00-5093)
- GEARWRENCH Tap 3410 Plug (KDT82860N)
- IRWIN TAP PLUG 1/4""-28NF C (8123)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.00Mm Overall Length 49Mm (92004)
- IRWIN Tap Plug 7Mm-1.00Mm (8331)
- OSG Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC (1005203508)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm (1700M12X1.75NO2)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- North American Straight Flute Taps