Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17253
Zoro # G3471498
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17253
- Zoro # G3471498
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/2 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- TESA BROWN & SHARPE Dial Test Indicator, 0.0004 in. (01889023)
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-08-05)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.00mm (47319)
- HHIP Mini E-Z Hand Tapper (3900-0252)
- IRWIN Tap Carded 6Mm-1Mm (8327)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- CENTURY DRILL & TOOL Carbon Steel Bottoming Tap, 6-32 Nc (99404)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- North American Straight Flute Taps