Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17252
Zoro # G3471531
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17252
- Zoro # G3471531
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/2 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Tool Drywall Inside Corner Pls (40-00005)
- IDEAL 8 1/4 in Cable Stripper (45-777)
- STANLEY Box Beam Level, 72 in L, 3Vial, 2Hang Hole, NonMagnetic, Aluminum, BlackYellow (43-572)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (30201601)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.75mm (97321)
- OSG Straight Flute Hand Tap, 3/8"-24, Modified Bottoming, 5 Flutes, UNF (3111108)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.00Mm Overall Length 49Mm (92004)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-11 Nc (95115)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- North American Taps