Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17244
Zoro # G3471507
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17244
- Zoro # G3471507
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/2 In.-12 NF,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 20 Drill Size, Wire, 0067 Drill (480N020)
- HHIP 0-3/8" JT2 Keyless Drill Chuck (3700-0204)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (15610)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-16 Nf (97118)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 1420, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N116CT)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M16x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB16X2)
- North American Straight Flute Taps