Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17229
Zoro # G3471513
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17229
- Zoro # G3471513
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/2 In.-10 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 29/64 (C18455)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #71 (C70204)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.50mm (47337)
- SIOUX TOOLS Pneumatic Screwdriver, Rapid Reverse, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, (SSD10P20SRR)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M14x05 Thread, HSS, Bright, Right Hand Cutti (DWTSMT14X.5)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D4 M10 x 0.75, Tap Material: High Speed Steel (TS010J4NEB5-TICN)
- FJC R-134A Top Can Tap (6029)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 8-32 (389604)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TIN)
- IRWIN Tap Carded 1/4X18Npt (8203)
- North American Taps