Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17228
Zoro # G3471400
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17228
- Zoro # G3471400
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/2 In.-10 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1907M)
- MAYHEW 9PC Triple Square Socket Bit Set (MAY16024)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #51 (45721)
- IRWIN TAP PLUG 5/8""-18NF C (8154)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm (1700M8X1.25NO2)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- IRWIN BOTTOM TAP 1/2""-20NF CD (1788677)
- IRWIN TAP PLUG 3/8""-24NF C (8136)
- YMW TAPS Hand Tap, HSS, TICN, D4 M4 x 0.7 (TS4.0I4NEB5-TICN)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.00mm (97322)
- North American Straight Flute Taps