Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17216
Zoro # G3471769
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17216
- Zoro # G3471769
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/2 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-9/16" Self Feed Bit (DMS70-3060)
- FACOM Hinged Hook Spanner Wrench 80-120 mm (FA-125A.120)
- MAKITA 18V LXT® Starter Pack (5.0Ah) (BL1850BDC1)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Linemans Ratchet Rai (3433)
- CENTURY DRILL & TOOL Carbon Steel Bottoming Tap, 6-32 Nc (99404)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 Nc (95111)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 (CCT1060-142)
- YMW TAPS Hand Tap, HSS, OX, D7 M32X2 1.5P (TS032Q7NEXA)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- North American Straight Flute Taps