Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17101
Zoro # G3471997
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17101
- Zoro # G3471997
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/4 In.-20 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 15PC Plug Hand Tap, Round Adj. Dies and Jobber Drill Set M6 To M12 Tap and Die, 5mm To 10.2mm Drills (420368)
- DEWALT 5/32" Split Point drill bit (DW1910)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #31 (C15914)
- PROTO 3/8 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J7206M)
- VERSADRIVE HMT ImpactaTap M10 x 1.5mm (308010-0100)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 6-32NC 1 pc (1118)
- IRWIN Tap Carded 10Mm-1Mm (8338)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- North American Straight Flute Taps