Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17100
Zoro # G3471979
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17100
- Zoro # G3471979
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/4 In.-20 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Pinch Point Bar, 26 in. L, HCS, Blue (332312)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.50mm (47301)
- MAYHEW Flex Inspection/Retrieval Kit, 7 Pc (17730)
- J.W. WINCO GN300-63-M8-32 Adjustable Lever Steel (8N32A02K)
- BOSCH TAP TAPER 10/32 CARDED (VA20163)
- OSG Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric (8330121)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-24 (625-24)
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- IRWIN 8mm x 125 Metric Tap (8334)
- WALTER SURFACE TECHNOLOGIES 12-24 Unc Sst Power Tap (03A621)
- VERSADRIVE HMT ImpactaTap 3/4 in. x 14 NPT (308075-0050)
- North American Straight Flute Taps