Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17089
Zoro # G3471653
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17089
- Zoro # G3471653
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/4 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE 24V Cordless Heat Gun w/Accessories DIY, Tool Only (24V-HG100-CT)
- MARSHALLTOWN FLOAT FINE CELL 9X4"" (RRF94F)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 3 Pockets (934932)
- STEIN WORLD 13 Piece Extra Long Arm Torx Key Set - Tamper Resistant (12715)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D10 M42 x 4.5 (TS042VONEBA-TICN)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-24 Nf (95106)
- IRWIN TAP PLUG 14MM - 1.25 HCS (HN1749ZR)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 3/8-24 Nf (99508)
- North American Straight Flute Taps