Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17088
Zoro # G3471592
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17088
- Zoro # G3471592
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/4 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Electronic Screwdriver Bit Set (902-219)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- SUNEX 1/2" Drive Impact Socket 6 (26495)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (95571QPB123660)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- YMW TAPS LARGE DIA TAP, 4FL HSS SP 1-1/8"-8UN (SSU18XYEEXJ)
- YMW TAPS Hand Tap, HSS, OX, D6 M42X1.5 5P (TS042O6NEX5)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5 (TS036O6NEBA-TICN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- North American Taps