Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17085
Zoro # G3471583
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17085
- Zoro # G3471583
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/4 In.-14 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 59-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (523249)
- PROTO 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 3/4 in L (J4990R-9M)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KESON Bold Series Chalk Line Reel, 100 ft L Line (P100)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.50mm (97320)
- RUKO Mach. Tap Pg 16 Hss (264016)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.50mm (97317)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- North American Straight Flute Taps