Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17084
Zoro # G3471802
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17084
- Zoro # G3471802
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/4 In.-14 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Open End Wrench, 5/16 in., 30 Deg, 3 in. L (76-1558)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973120)
- APEX TOOL GROUP Male Threaded Adaptors (TM-24)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20816 (20816)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TICN)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 Nc (95111)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-18 Nf (95114)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- North American Taps