Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17077
Zoro # G3471647
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17077
- Zoro # G3471647
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/4 In.-12 NF,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2 1/2"x4" HSS Square Toolbit (DEWTBHS1/2)
- VEGA Nutsetter, 5/16 Lobular Mag Nutsetter x (165MN516R)
- WESTWARD Valve Wheel Wrench, Single-End, 15-1/2 In (5PWF1)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-20 Nf (99512)
- YMW TAPS Carbide Hand Tap, CI-CT D5 M12X1.25 B (370017)
- IRWIN Tap Carded 10Mm-1.50Mm (8340)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15003/8X16H3NO1)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- OSG Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC (1005203508)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- North American Taps