Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16964
Zoro # G3471942
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16964
- Zoro # G3471942
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/8 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 12" External (46 21 A41)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/16 In x 2-1/2 In Overall Length (C44509)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 25mm (80811)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow (DBY-4DH-B)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- YMW TAPS Hand Tap, HSS, TICN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M36 x 2, Tap Material: High Speed Steel (TS036Q7NEBA-TICN)
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- TRIUMPH TWIST DRILL 5/8-18 Nf HSS Taper Plug & Bottom Tap Thundertap Bronze Oxide Coated (71613)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 6-32 and 36 Drill (95304)
- North American Straight Flute Taps