Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16879
Zoro # G3473220
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16879
- Zoro # G3473220
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 In.-24 NS,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- DEWALT Drill Bit, 1/2 in. x 13 in., Carbide (01354-PWR)
- WESTWARD 3.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN7)
- CRESCENT NICHOLSON 6" Flat Double Cut Bastard File - Carded (21867NN)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- IRWIN Tapplgcd 1/2-13 (8144)
- IRWIN Tap Carded 1/4X18Npt (8203)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- RUKO Mach. Tap Pg 29 Hss (264029)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- North American Taps