Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16874
Zoro # G3473272
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16874
- Zoro # G3473272
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 In.-20 NEF,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451-30-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-30-30-M8-EE-55)
- KRAFT TOOL Round Front/Square Back Magne, 16"x3-1/4 (CF078)
- S & W MANUFACTURING Pull Ring Lock, Nose P, 5/8-11" (SSTPR58)
- FREUD Thick Stock Aluminum Metal Blade, 12 (LU89M012)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-14 Ns (97123)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M16x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB16X2)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- DRILL AMERICA 1/16"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64115)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 / Drl 27/64 (95411)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- North American Straight Flute Taps