Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16860
Zoro # G3473169
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16860
- Zoro # G3473169
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,1 In.-16 NS,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Machine (51402)
- GERBER Folding Utility Knife 2-Sided Utility, 6 in L (31-000668)
- JONARD TOOLS Connector Insertion Tool Kit, 3 Pc (KA-260)
- EXCEL BLADES K18 Grip-On Hobby Knife, Soft Grip with Safety Cap Asst. Colors, 12pk. (16018)
- IRWIN Tap 14Mm-1.25Mm Bulk (1749ZR)
- OSG Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (1137800)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 8.0x1.25mm (97313)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-13 Nc (99511)
- North American Taps