Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16757
Zoro # G3475549
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16757
- Zoro # G3475549
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,15/16 In.-32 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT1)
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (4LXJ4)
- DEWALT Oscillating Flush Cut Blade (DWA4212)
- KO-KEN Bit Socket TORX T30 50mm Z-series 1/4 Sq. Drive (2025Z.50-T30)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- YMW TAPS Hand Tap, HSS, TIN, D7 M18 x 2 (TS018Q7NEB5-TIN)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5158)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 3/8-24 Nf (99508)
- IRWIN TAP PLUG 1/4""-28NF C (8123)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 10-32NF 1 pc (1131)
- North American Straight Flute Taps