Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16727
Zoro # G3475573
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16727
- Zoro # G3475573
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,15/16 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- BON TOOL Bon 15-208 Mud Pan, Stainless Steel 18" (15-208)
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (N6200)
- DIABLO FRAM SAW BLD 24T 4-1/2"" (D0424X)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- YMW TAPS Hand Tap, HSS, TIN, D4 M7 x 0.5, Tap Material: High Speed Steel (TS7.0G4NEB5-TIN)
- YMW TAPS Hand Tap, HSS, OX, D6 M42X1.5 5P (TS042O6NEX5)
- North American Straight Flute Taps