Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16726
Zoro # G3475451
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16726
- Zoro # G3475451
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,15/16 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 4 1/2 in Cable Stripper 14 to 8 AWG (1116)
- SQUIDS BY ERGODYNE Black Barcode Scanner Belt and Hook, L (3135L)
- HUOT Dispenser Master Stand, 26" Height (13333)
- DRILL AMERICA m45x1.5 Carbon Steel Hex Die (DWTSMH45X1.5)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 Nc (95107)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.5" (K0479.5CP)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- OSG Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF (1005303308)
- OSG Straight Flute Hand Tap, M24-1.50, Bottoming, 5 Flutes, Metric Fine (1105302208)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- North American Taps