Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16697
Zoro # G3479828
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16697
- Zoro # G3479828
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,7/8 In.-20 NEF,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT MASONRY NAIL FTD2-1/2""1# (0029158)
- WESTWARD Electronic Torque Wrench, Inch-Pound/Newton-Meter, 3/8 in fixed, 5 to 99.5 ft-lb, Ratcheting (4RYL3)
- KYOCERA Grooving Insert, GDM 2420N020GM PR1225 Grade PVD Carbide (GDM2420N020GMPR1225)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch and Kickback Brake (DWE43240VS)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- KLEIN TOOLS 6-in-1 Tapping Tool, Cusion Grip (626)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- IRWIN TAP PLUG 3/4""-10NC C (8158ZR)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- North American Taps