Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16628
Zoro # G3475503
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16628
- Zoro # G3475503
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,13/16 In.-24 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, M8-1.25, D5 Limit, PK3 (5TWA5)
- VIKING NORSEMAN DRILL 135-Deg Split Pt 3/8" Jobber Length HSS Std Twist Drill Bit Set 115-Pc (93840)
- DRILL AMERICA 5/8"-18 Carbon Steel Bottoming Hand Tap (DWTB5/8-18)
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- IRWIN 6mm x 10 Metric Tap (8327)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 9.0x1.25mm (97315)
- IRWIN Tap Carded 1/4X18Npt (8203)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (308572)
- North American Taps