Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16627
Zoro # G3475479
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16627
- Zoro # G3475479
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,13/16 In.-24 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel, 24"x5 (CF746B)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- INGERSOLL-RAND 12 Inch Adjustable Wrench (755252X)
- MILWAUKEE TOOL 3/4 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7220)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25, Tap Material: High Speed Steel (TS010N5NEBA-TIN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-14 Npt (97205)
- IRWIN TAP PLUG 3/4""-16NF C (8160)
- QUALTECH Straight Flute Hand Tap, Series DWT, Imperial, 18 Thread, Bottoming Chamfer, 4 Flutes, Carbon Stee (DWTB1-8)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- North American Taps