Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16593
Zoro # G3471288
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16593
- Zoro # G3471288
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,.800 In.-36 AMO,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug, 4 Flutes (C00759)
- METABO Portable Beveling Machine, 10mm Size (KFM 15-10 F)
- DRILLCO 17/32 High Spiral Flute Construction Reamer (428A134)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 1/8" (80414)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- YMW TAPS Hand Tap, HSS, TICN, D7 M32 x 2, Tap Material: High Speed Steel (TS032Q7NEBA-TICN)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 6-32NC 1 pc (1118)
- IRWIN TAP PLUG 5/16""-18NC C (8127)
- YMW TAPS Hand Tap, HSS, TIN, D6 M11 x 1.5, Tap Material: High Speed Steel (TS011O6NEBA-TIN)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.25Mm Overall Length 49Mm (92005)
- BOSCH TAP TAPER 10/32 CARDED (VA20163)
- North American Taps