Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16592
Zoro # G3471330
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16592
- Zoro # G3471330
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,.800 In.-36 AMO,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adapter, 1/4 In (E-730)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-G (70307)
- MILWAUKEE TOOL FASTBACK Flip Utility Knife (48-22-1901)
- EAZYPOWER Tee Star, T35, 1" (12217)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-20 Nf (99512)
- DRILL AMERICA 3/8"-16 HSS Nut Tap (DWTNT3/8-16)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M12x175 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT12X1.75)
- IRWIN Tap Plug 9Mm-1.25Mm (8337)
- IRWIN Tap Carded 1/8X27Npt (8202)
- North American Straight Flute Taps