Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16564
Zoro # G3476888
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16564
- Zoro # G3476888
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3/4 In.-24 NS,HSS,Uncoated,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Knife Edge Stra Edge 6In. (528-103)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 1/2"L, Zinc Plated (GN820500K3--N21)
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5 (TS048O7NEBA-TIN)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF (308598)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-18 Nf (95114)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-11 Nc (95115)
- VERSADRIVE HMT ImpactaTap 3/4 in. x 14 NPT (308075-0050)
- North American Straight Flute Taps