Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16559
Zoro # G3476827
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16559
- Zoro # G3476827
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,3/4 In.-20 NEF,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1-1/8In x 13In, Tube (NKMT18)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-10-10)
- POSI LOCK Long Jaw (11054L)
- ESTWING Hammer Rock Pick 22Oz (E3-22P)
- IRWIN 8mm x 125 Metric Tap (8334)
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- IRWIN BOTTOM TAP 1/2""-20NF CD (1788677)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- IRWIN Tap Plug 8-32Nc Carded (8024)
- North American Straight Flute Taps