Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16554
Zoro # G3476833
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16554
- Zoro # G3476833
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-20 NEF,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Screw/Pipe Extractor Set, 10 Piece (MAY37345)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- ARTU Hacksaw Blade, 12", TC Grit, PK5 (01759)
- AMSCOPE High Precision Tweezers 6 Piece Set In Vinyl Pouch (TW-475-SET)
- HANSON Bottom, 6, 48 NS, HCS Tap, Bulk (1221)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 1.5mm (97324)
- RUKO Mach. Tap Pg 16 Hss (264016)
- KLEIN TOOLS Replacement Tap for Cat. No. 627-20 (628-20)
- OSG Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF (1682000)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5160)
- North American Straight Flute Taps