Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16553
Zoro # G3476903
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16553
- Zoro # G3476903
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,3/4 In.-20 NEF,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- KLEIN TOOLS 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (D275-5)
- WESTWARD 1/4 in Drive, E4 Female Star SAE Socket, 6 Points (20HX69)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65417)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2.6 x 0.45, Tap Material: High Speed Steel (TS2.6F3NEB5-TIN)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 7/16-14Nc Overall Length 1-7/8" (92053)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 4-40 Nc (95002)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-20 Nf (99512)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- North American Taps